Cooper B-Line B351L-3/8ZNPLT C-Clamp, Rod Size: 3/8-16, Flange Max: 3/4", Material: Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B351L-3/8ZNPLT
  • Rexel Part Number:

    95731
  • UPC:

    78101157243

C-Clamp, Rod Size: 3/8-16, Flange Max: 3/4 Inch, Material: Steel

$ 6.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B351L-3/8ZNPLT

Rexel Part # 95731

UPC 78101157243

UNSPSC 39121311

Diameter 3/4 in

Material Steel

Thread 3/8-16

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch