Dottie BK14 Beam Clamp, 1/4" x 1", Rod Size: 1/4-20, Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    BK14
  • Rexel Part Number:

    511394
  • UPC:

    78100210090

Beam Clamp, 1/4 inch x 1 inch, Rod Size: 1/4-20, Steel

$ 82.15 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # BK14

Rexel Part # 511394

UPC 78100210090

UNSPSC 31162905

Diameter 1 in

Material Steel

Thread 1/4-20

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch