OZ Gedney CBC-2 Conduit Clamp, C-Type, Size: 1-1/4", 1-1/2", 2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    CBC-2
  • Rexel Part Number:

    14589
  • UPC:

    78312608260

Conduit Clamp, C-Type, Size: 1-1/4 Inch, 1-1/2 Inch, 2 Inch, Material: Malleable Iron, Finish: Electro- Galvanized.

$ 14.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # CBC-2

Rexel Part # 14589

UPC 78312608260

UNSPSC 39121701

Diameter 1 1/4 in

Material Malleable Iron

Type Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch