OZ Gedney IS-500 Beam Clamp, 1/4" Thread, 15/16" Jaw, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IS-500
  • Rexel Part Number:

    12666
  • UPC:

    783126310009

EGS IS-500 Application: Provides Support For Conduit Hanging Systems, Material: Malleable Iron Clamp Steel Screw, Case Hardened, Finish: Clamp - Hot Dip Galvanized, Screw- Zinc Electroplated, Tapped Holes: 1/4-20, Jaw Opening: 15/16

$ 2.98 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IS-500

Rexel Part # 12666

UPC 783126310009

UNSPSC 31162905

Diameter 15/16 in

Material Iron

Size 15/16 in

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch