OZ Gedney IS-503 Beam Clamp, 1/2" Thread, 1-1/8" Jaw, Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IS-503
  • Rexel Part Number:

    12638
  • UPC:

    78312631020

Beam Clamp, 1/2-13 Tapped Holes, 1-1/8" Jaw Opening, Malleable Iron Clamp, Steel Screw - Case Hardened, Hot Dip Galvanized, 900 lb Max. Load.

$ 15.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IS-503

Rexel Part # 12638

UPC 78312631020

UNSPSC 31162905

Diameter 1 1/8 in

Material Iron

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch