Erico Caddy 3100037EG 3/8" Reversible Beam Clamp

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    3100037EG
  • Rexel Part Number:

    79470
  • UPC:

    782856339908

Reversible Beam Clamp - Rod Size 3/8", Max 1-1/4" Flange

$ 694.86 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # 3100037EG

Rexel Part # 79470

UPC 782856339908

UNSPSC 31162905

Diameter 3/8 in

Material Steel

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch