Erico Caddy BC200CD1B Conduit To Beam Clamp, Size: 3/4", 1/2" Max Flange, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    BC200CD1B
  • Rexel Part Number:

    47929
  • UPC:

    782856193104

Conduit To Beam Clamp, 3/4" EMT, 3/4" Rigid, 1/2" Max Flange, Material: Steel.

$ 276.77 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # BC200CD1B

Rexel Part # 47929

UPC 782856193104

UNSPSC 31162905

Diameter 3/4 in

Material Steel

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch