Plasti-Bond PBRA-1-1/4 Beam Clamp, Type: Right Angle, 1-1/4", PVC Coated Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PBRA-1-1/4
  • Rexel Part Number:

    289701
  • UPC:

    784011211333

1 1/4 inch Right Angle Beam Clamp W/coated Steel U bolt

$ 3,770.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PBRA-1-1/4

Rexel Part # 289701

UPC 784011211333

UNSPSC 30101804

Diameter 1 1/4 in

Material PVC Coated

Type Conduit Clamp, Right Angle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch