Plasti-Bond PBRA-3/4 Beam Clamp, Right Angle, 3/4", PVC Coated Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PBRA-3/4
  • Rexel Part Number:

    117600
  • UPC:

    784011211319

3/4 inch Right Angle Beam Clamp W/coated Steel U bolt

$ 2,740.40 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PBRA-3/4

Rexel Part # 117600

UPC 784011211319

UNSPSC 30101804

Diameter 3/4 in

Material PVC Coated

Type Conduit Clamp, Right Angle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch