Ocal RA3/4-G Beam Clamp, Right Angle, 3/4", PVC Coated Steel

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    RA3/4-G
  • Rexel Part Number:

    194982
  • UPC:

    704508402587

Beam Clamp, Right Angle, 3/4 Inch, PVC Coated Steel

$ 56.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # RA3/4-G

Rexel Part # 194982

UPC 704508402587

UNSPSC 39121701

Diameter 3/4 in

Material PVC Coated

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch