Greenlee 848 Electric PVC Heater

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    848
  • Rexel Part Number:

    82203
  • UPC:

    783310308676

Electric PVC Heater, PVC Diameter: 1/2" - 6", Length: 71", Wattage: 6600, Voltage: 250 AC, Amperage: 30, Receptacle: L5-20

$ 2,397.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # 848

Rexel Part # 82203

UPC 783310308676

UNSPSC 27112501

Amps 30

Diameter 1/2 in

Type Bender

Volts AC 240

Wattage 6600

Place your Will Call order by clicking the cart button next to the appropriate Branch