Lenox 20565S614R 14 TPI Bi Metal Sawzall Blade

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    20565S614R
  • Rexel Part Number:

    257914
  • UPC:

    082472205657

Tpi: 14, Length: 6in, Width: 3/4in, Thickness: 0.035in, Features: Long Life-patented, Tuff Tooth Design Provides Long Blade Life, Durable Construction-shatter Resistant Bi Metal Design, 1 Blade.

$ 3.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 20565S614R

Rexel Part # 257914

UPC 082472205657

UNSPSC 27112802

Length 6 in

Type Reciprocating Saw Blade

Place your Will Call order by clicking the cart button next to the appropriate Branch