Lenox 20566618R Reciprocating Saw Blade, Length: 6", 18 TPI, Bi-Metal

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    20566618R
  • Rexel Part Number:

    119736
  • UPC:

    082472205664

Blade; Tuff Tooth; Reciprocating; Length: 6 In; Width: 3/4 In; Thickness:035 In; Teeth Per Inch: 18 Tpi; Material: Bi-metal

$ 22.25 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 20566618R

Rexel Part # 119736

UPC 082472205664

UNSPSC 27112802

Length 6 in

Material Bi-Metal

Type Reciprocating Saw Blade

Place your Will Call order by clicking the cart button next to the appropriate Branch