Ideal 35-357 Ideal Ironman Hole Saw, 1-5/8"

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    35-357
  • Rexel Part Number:

    332269
  • UPC:

    783250353576

Hole Saw; Ironman; Bi-Metal; Hole Diameter: 1-5/8 In; Cutting Size: 1-3/8 In Depth; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel

$ 10.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 35-357

Rexel Part # 332269

UPC 783250353576

UNSPSC 27112826

Diameter 1 5/8 in

Material High Speed Steel

Type Hole Saw

Place your Will Call order by clicking the cart button next to the appropriate Branch