Lenox 3001414L Hole Saw, 7/8" (22 mm)

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    3001414L
  • Rexel Part Number:

    88876
  • UPC:

    082472300147

Hole Saw; Speed Slot; Arbor Size: 5l Snap-back, 1l, 4l Or 5l Standard; Hole Diameter: 7/8 In; Pipe Tap Size: 3/4 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1/2 In; Material: Bi-metal. Will Cut Stainless Steel.

$ 13.60 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 3001414L

Rexel Part # 88876

UPC 082472300147

UNSPSC 27112826

Diameter 7/8 in

Type Hole Saw

Place your Will Call order by clicking the cart button next to the appropriate Branch