Lenox 3002424L Hole Saw, 1-1/2"

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    3002424L
  • Rexel Part Number:

    181702
  • UPC:

    082472300246

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 1-1/2 In; Pipe Tap Size: 1-1/4 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.

$ 15.50 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 3002424L

Rexel Part # 181702

UPC 082472300246

UNSPSC 27112826

Diameter 1 1/2 in

Type Hole Saw

Place your Will Call order by clicking the cart button next to the appropriate Branch