Lenox 3003434L Hole Saw, 2-1/8"

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    3003434L
  • Rexel Part Number:

    200662
  • UPC:

    082472300345

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 2-1/8 In; Metal Cutting Life: Up To 2x; Material: Bi-metal

$ 23.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 3003434L

Rexel Part # 200662

UPC 082472300345

UNSPSC 27112826

Diameter 2 1/8 in

Type Hole Saw

Place your Will Call order by clicking the cart button next to the appropriate Branch