Lenox 3003636L Hole Saw, 2-1/4"

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    3003636L
  • Rexel Part Number:

    200687
  • UPC:

    082472300369

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 2-1/4 In; Pipe Tap Size: 2 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.

$ 23.53 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 3003636L

Rexel Part # 200687

UPC 082472300369

UNSPSC 27112826

Diameter 2 1/4 in

Type Hole Saw

Place your Will Call order by clicking the cart button next to the appropriate Branch