Lenox 3003838L Hole Saw, 2-3/8"

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    3003838L
  • Rexel Part Number:

    200711
  • UPC:

    082472300383

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 2-3/8 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.

$ 23.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 3003838L

Rexel Part # 200711

UPC 082472300383

UNSPSC 27112826

Diameter 2 3/8 in

Type Hole Saw

Place your Will Call order by clicking the cart button next to the appropriate Branch