Lenox 3004040L Hole Saw, 2-1/2"

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    3004040L
  • Rexel Part Number:

    88123
  • UPC:

    082472300406

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 2-1/2 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 2 In; Material: Bi-metal. Will Cut Stainless Steel.

$ 25.33 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 3004040L

Rexel Part # 88123

UPC 082472300406

UNSPSC 27112826

Diameter 2 1/2 in

Type Hole Saw

Place your Will Call order by clicking the cart button next to the appropriate Branch