Lenox 3004444L Bi-metal Hole Saw, 2-3/4"

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    3004444L
  • Rexel Part Number:

    203156
  • UPC:

    082472300444

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 2-3/4 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.

$ 25.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 3004444L

Rexel Part # 203156

UPC 082472300444

UNSPSC 27112826

Diameter 2 3/4 in

Type Hole Saw

Place your Will Call order by clicking the cart button next to the appropriate Branch