Lenox 3005656L Hole Saw, 3-1/2"

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    3005656L
  • Rexel Part Number:

    200738
  • UPC:

    082472300567

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 3-1/2 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.

$ 26.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 3005656L

Rexel Part # 200738

UPC 082472300567

UNSPSC 27112826

Diameter 3 1/2 in

Type Hole Saw

Place your Will Call order by clicking the cart button next to the appropriate Branch