Milwaukee 49-22-8510 Right Angle Drill Attachment

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    49-22-8510
  • Rexel Part Number:

    118630
  • UPC:

    045242183524

Right Angle Drill Attachment, Hex Shank Size: 1/4", Rated for 235 in-lbs of Torque.

$ 51.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 49-22-8510

Rexel Part # 118630

UPC 045242183524

UNSPSC 27112710

Diameter 1/4 in

Type Bit Holder

Milwaukee 49-22-8510 Right Angle Drill Attachment is rated 4.8 out of 5 by 5.
Rated 5 out of 5 by from Right Angle Attachment Power Horse My brother and I were working on a project and he had just purchased the Right Angle Attachment. He said here try this. I used this Right Angle Attachment to mount old work boxes to wood studs and it work amazingly. It really works well with impact guns (quick plug and play) and is not phased by the impact. The design allows optimal control. It is by far the best right angle attachment I have used in my 26 years of construction (Commercial and Residental) experience.
Date published: 2012-04-07
Rated 4 out of 5 by from Best compact right angle attachment. I was installing recessed outdoor outlet boxes in the eaves of my house. I needed something ulta-compact, lightweight, STRONG, and adjustable. I needed to drill pilot holes, and also drive a 1.5" hole-saw in very tight spaces. I also needed to drive in #8x4" screws. This adapter can take high-torque, and the handle is adjustable so you can hold and keep it positioned properly. This thing is heavy-duty and will actually last. Other adapters don't even come close. It uses 1/4" hex driven bit, so you will need several other items to make it work best. I found that a Snappy "Quick-Change Drill Bit Set" and the Milwaukee 49-22-1560 Chuck attachment work well with it. I drilled and drove over 100, 4" screws with it, and it is still working great. I did notice that the chuck-end does have some slight run-out play (<1/64"), but this adapter is not intended for precision-machinist work and is excellent for wood working (framing, trim, or cabinetry.
Date published: 2012-02-24
Rated 5 out of 5 by from Does the job This tool is significantly higher priced than some similar products on the market, but in my opinion, it is very well worth the premium price. This is a high quality tool, that made short work of a deck railing project that I could not have completed without the Milwaukee right angle attachment
Date published: 2013-10-31
Rated 5 out of 5 by from Takes a beating! I've used this for three years now on an M18 impact, so almost 1000 inch pounds over rated for years! You can't ask for a tool to be any better!
Date published: 2015-07-17
Rated 5 out of 5 by from It is a superb right angle attachment It is useful for a variety of drilling and screwdriving tasks where the length of a power tool plus drill or screwdriving bit will not fit. I adjust the adjustable, no-slip, handle to fit my needs and the angle at which I am holding the tool. The tool head (right angle gears and case) is compact yet so strong that reliability can be expected.
Date published: 2014-08-30
  • y_2017, m_1, d_16, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_118630, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch