Hoffman GGP90180 Gland Plate for Wall-Mount Enclosures, 6.50" x 10.04", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    GGP90180
  • Rexel Part Number:

    186612
  • UPC:

    783510182878

Gland Plate for Wall-Mount Enclosures, 6.50 x 10.04 Inch, Material/Finish: Steel/Light Gray Powder Paint

$ 24.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # GGP90180

Rexel Part # 186612

UPC 783510182878

UNSPSC 39121321

Color Gray

Material Steel

Type Adapter

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch