Leviton P1426-I Combo Wallplate, 2-Gang, Blank/Decora-GFCI, Metal, Ivory, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    P1426-I
  • Rexel Part Number:

    90880
  • UPC:

    078477813874

2-Gang, 1-Blank 1-Decora/GFCI Device Combination Wallplate, Standard Size, Painted Metal, Strap Mount - Ivory.

$ 881.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # P1426-I

Rexel Part # 90880

UPC 078477813874

UNSPSC 39121704

Color Ivory

Gangs 2

Material Painted Metal

Mounting Strap

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch