Leviton P1426-W Combo Wallplate, 2-Gang, Blank/Decora-GFCI, Metal, White, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    P1426-W
  • Rexel Part Number:

    14739
  • UPC:

    078477813881

2-Gang, 1-Blank 1-Decora/GFCI Device Combination Wallplate, Standard Size, Painted Metal, Strap Mount - White.

$ 925.05 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # P1426-W

Rexel Part # 14739

UPC 078477813881

UNSPSC 39121704

Color White

Gangs 2

Material Painted Metal

Mounting Strap

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch