Leviton S1426-N Comb. Wallplate, 2-Gang, Blank/Decora, 302 Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    S1426-N
  • Rexel Part Number:

    14038
  • UPC:

    078477812556

2-Gang, 1-Blank 1-Decora/GFCI Device Combination Wallplate, Standard Size, 302 Stainless Steel, Strap Mount - Stainless Steel.

$ 1,417.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # S1426-N

Rexel Part # 14038

UPC 078477812556

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Strap

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch