Leviton 84087-40 Comb. Wallplate, 2-Gang, Blank/Duplex, Non-Metallic Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84087-40
  • Rexel Part Number:

    261154
  • UPC:

    078477780893

2-Gang, 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, 302 Stainless Steel, Strap Mount - Stainless Steel.

$ 1,229.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84087-40

Rexel Part # 261154

UPC 078477780893

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Strap

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch