Leviton N138-I Combo Wallplate, 2-Gang, Blank/Duplex, Nylon, Ivory, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    N138-I
  • Rexel Part Number:

    197296
  • UPC:

    078477824412

2-Gang, 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Ivory.

$ 168.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # N138-I

Rexel Part # 197296

UPC 078477824412

UNSPSC 39121704

Color Ivory

Gangs 2

Material Nylon

Mounting Box

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch