Allen-Bradley 1492-M5X15 Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5mm x 15mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-M5X15
  • Rexel Part Number:

    100315
  • UPC:

    66207305986

Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 15 mm, 96 per Card, 5 in a Package

$ 10.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-M5X15

Rexel Part # 100315

UPC 66207305986

UNSPSC 39131507

Family / Style 1492

Mounting Snap-on

Type Marker Cards

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch