Allen-Bradley 1492-M6X12 Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 6mm x 12mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-M6X12
  • Rexel Part Number:

    28869
  • UPC:

    78118046567

Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 6 mm x 12 mm, 120 per Card, 5 in a Package

$ 13.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-M6X12

Rexel Part # 28869

UPC 78118046567

UNSPSC 39131507

Family / Style 1492

Mounting Snap On

Type Marker Cards

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch