Allen-Bradley 1492-M8X5 Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 8mm x 5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-M8X5
  • Rexel Part Number:

    5009
  • UPC:

    66207305990

Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 8 mm x 5 mm, 160 per Card, 5 in a Package

$ 17.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-M8X5

Rexel Part # 5009

UPC 66207305990

UNSPSC 39131507

Family / Style 1492

Mounting Snap-On

Type Marker Cards

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch