Allen-Bradley 1492-MR8X12 Marker Cards, Blank, Snap-In, Linked, 8mm x 12mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-MR8X12
  • Rexel Part Number:

    57694
  • UPC:

    66207425897

Marker Cards, Blank, Linked for 1492-J, -L, 8 mm x 12 mm, 84 on a Card, 5 in a Package

$ 7.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-MR8X12

Rexel Part # 57694

UPC 66207425897

UNSPSC 39131507

Family / Style 1492

Type Marker Cards

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch