Allen-Bradley 1492-MS6X12 Marker Cards, Blank, Snap-In, Linked, 6mm x 12mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-MS6X12
  • Rexel Part Number:

    5932
  • UPC:

    78118002263

Marker Cards, Blank, Linked for 1492-W, 700-HA Relays, 6 mm x 12 mm, 80 on a Card, 5 in a Package

$ 7.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-MS6X12

Rexel Part # 5932

UPC 78118002263

UNSPSC 39131507

Family / Style 1492

Type Marker Cards

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch