Leviton 84134-40 Blank Wallplate, 2-Gang, Non-Magnetic Stainless Steel, Oversize

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84134-40
  • Rexel Part Number:

    147368
  • UPC:

    078477205013

2-gang No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Strap Mount, - Stainless Steel

$ 1,703.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84134-40

Rexel Part # 147368

UPC 078477205013

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Strap

Size Oversized

Type Blank Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch