Mulberry Metal 76153 Blank Wallplate, 3-Gang, Steel, White, Princess

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    76153
  • Rexel Part Number:

    124056
  • UPC:

    09532776153

Blank Wall Plate, 3-Gang, Steel, White Semi-Gloss, Princess Shape, Box Mount

$ 267.41 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 76153

Rexel Part # 124056

UPC 09532776153

UNSPSC 39121704

Color White

Gangs 3

Material Steel

Mounting Box Mount

Size Princess

Type Blank Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch