Leviton 84006-40 Comb. Wallplate, 2-Gang, Toggle/Blank, Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84006-40
  • Rexel Part Number:

    14757
  • UPC:

    078477812488

2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.

$ 1,439.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84006-40

Rexel Part # 14757

UPC 078477812488

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Box

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch