Leviton S214-N 3-Gang Combination Wallplate, Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    S214-N
  • Rexel Part Number:

    98953
  • UPC:

    078477352229

3-Gang, 2-Toggle 1-Blank Device Combination Wallplate, Standard Size, Strap Mount - Stainless Steel.

$ 985.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # S214-N

Rexel Part # 98953

UPC 078477352229

UNSPSC 39121704

Color Stainless Steel

Gangs 3

Material Stainless Steel

Mounting Strap

Size Standard

Type Combination Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch