3M MNG14-10FBX Block Fork Terminal, Nylon Insulated, 16 - 14 AWG, #10 Stud, Blue

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MNG14-10FBX
  • Rexel Part Number:

    251037
  • UPC:

    051128587058

Block Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 16 - 14 AWG, 600V, Stud Size: 10, Color: Blue. Package of 100. **Order in Multiples of 100**

$ 129.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # MNG14-10FBX

Rexel Part # 251037

UPC 051128587058

UNSPSC 39121432

Color Blue

Diameter # 10

Gauge 16

Material Nylon

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch