3M BFV14-10Q Block Fork Terminal, Vinyl Insulated, 16-14 AWG, #10 Stud, Blue

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    BFV14-10Q
  • Rexel Part Number:

    419169
  • UPC:

    051128599907

Block Fork Terminal, Vinyl-Insulated, Wire Range: 16 - 14 AWG, 600V, Stud Size: 10, Color: Blue. Package of 25. **Order in Multiples of 1.**

$ 6.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # BFV14-10Q

Rexel Part # 419169

UPC 051128599907

UNSPSC 39121432

Color Blue

Diameter # 10

Gauge 16

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch