3M BFV18-6Q Block Fork Terminal, Vinyl Insulated, 22 - 18 AWG, # 6 Stud Size, Red, 25/PK

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    BFV18-6Q
  • Rexel Part Number:

    420534
  • UPC:

    051128599945

Block Fork Terminal, Vinyl-Insulated, Wire Range: 22 - 18 AWG, 600V, Stud Size: 6, Color: Red. Package of 25. **Order in Multiples of 1.**

$ 6.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # BFV18-6Q

Rexel Part # 420534

UPC 051128599945

UNSPSC 39121432

Color Red

Diameter # 6

Gauge 22

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch