3M MV14-6FBX Block Fork Terminal, Vinyl Insulated, 16 - 14 AWG, #6 Stud Size, Blue

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MV14-6FBX
  • Rexel Part Number:

    402029
  • UPC:

    051128587461

Block Fork Terminal, Vinyl-Insulated, Brazed Seam, Wire Range: 16 - 14 AWG, 600V, Stud Size: 6, Color: Blue. Package of 100. **Order in Multiples of 100**

$ 71.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # MV14-6FBX

Rexel Part # 402029

UPC 051128587461

UNSPSC 39121432

Color Blue

Diameter # 6

Gauge 16

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch