3M MV18-8FBX Block Fork Terminal, Vinyl Insulated, 22 - 18 AWG, #8 Stud Size, Red, 10/PK

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    MV18-8FBX
  • Rexel Part Number:

    402022
  • UPC:

    051128587447

Block Fork Terminal, Vinyl-Insulated, Brazed Seam, Wire Range: 22 - 18 AWG, 600V, Stud Size: 8, Color: Red. Package of 100. **Order in Multiples of 100**

$ 71.31 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # MV18-8FBX

Rexel Part # 402022

UPC 051128587447

UNSPSC 39121432

Color Red

Diameter # 8

Gauge 22

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch