Panduit EV1010FBQ Fork Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud, Yellow

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    EV1010FBQ
  • Rexel Part Number:

    328111
  • UPC:

Fork Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud, Yellow, Package of 25 Each.

$ 20.39 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 25

Mfr / Brand Panduit

Mfr Part # EV1010FBQ

Rexel Part # 328111

UPC

UNSPSC 39121409

Color Yellow

Diameter 10 in

Gauge 12

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch