Panduit EV108FBQ Fork Terminal, Vinyl Insulated, 12-10 AWG, #8 Stud, Yellow

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    EV108FBQ
  • Rexel Part Number:

    328110
  • UPC:

Fork Terminal, Vinyl Insulated, 12-10 AWG, #8 Stud, Yellow, Package of 25 Each.

$ 20.39 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 25

Mfr / Brand Panduit

Mfr Part # EV108FBQ

Rexel Part # 328110

UPC

UNSPSC 39121409

Color Yellow

Diameter 8 in

Gauge 12

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch