Allen-Bradley 1492-H6 Terminal Block, Fuse Holder, 15A, 300V AC/DC, Black

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-H6
  • Rexel Part Number:

    45580
  • UPC:

    66207356500

Terminal Block, Fuse Holder, 15 Amp, 300 Volt AC/DC, Black, No Blown Fuse Indicator, 25 in a Package

$ 15.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-H6

Rexel Part # 45580

UPC 66207356500

UNSPSC 39121410

Amps 10

Color Black

Family / Style 1492

Mounting DIN Rail

Poles 1

Range 30

Type Terminal Block

Volts AC 300

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch