Ideal 89-5047 Rg59 Bnc Compr Conn 35 Jr

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    89-5047
  • Rexel Part Number:

    62810
  • UPC:

    783250689408

Ideal; Compression Connector; Bnc; Conductor Range: 029 - 042 In, 20 - 18 Awg Solid Center Conductor; Material: Brass; Finish: Nickel-plated; Nominal Impedance:75 Ohm; Dielectric Diameter: 0.140 - 0.150 In; Coaxial Cable Type: Rg-59; Overall Jacket Diameter: 0.220 - 0.250 In

$ 217.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 35

Mfr / Brand Ideal

Mfr Part # 89-5047

Rexel Part # 62810

UPC 783250689408

UNSPSC 39121414

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch