PPC Insulators 6282 Eye Bolt with Nut, 5/8" x 12"

  • Mfr/Brand Name:

    PPC Insulators
  • Mfr Number:

    6282
  • Rexel Part Number:

    102656
  • UPC:

    66311287164

Oval Eye Bolt. Size: 5/8"x12". Thread Length: 6". Galvanized. Package Quantity: 10.

$ 890.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand PPC Insulators

Mfr Part # 6282

Rexel Part # 102656

UPC 66311287164

UNSPSC 39111526

Diameter 5/8 in

Length 12 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch