Multiple EB11 Eye Bolt, 3/8" x 5"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EB11
  • Rexel Part Number:

    411589
  • UPC:

    781002282754

Eye Bolt. Size: 3/8" x 5". Inside Eye: 1" Maximum Load: 125 lbs. Zinc Plated Steel. Full Thread. Includes: Hex Nut. Package Quantity: 50. *Dottie Part # 28275.*

$ 259.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # EB11

Rexel Part # 411589

UPC 781002282754

UNSPSC 31161610

Diameter 3/8 in

Length 5 in

Material Steel

Type Bolt

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch