Bizline 12X34HBSS Hexagon Cap Screw, , Partial Thread, 1/2 x 3/4, Stainless Steel, Jar of 50

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    12X34HBSS
  • Rexel Part Number:

    680232
  • UPC:

    70559174086

Hexagon Cap Screw, , Partial Thread, 1/2 x 3/4, Stainless Steel, 50 per Jar, Order by Number of Jars Desired

$ 29.12 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 12X34HBSS

Rexel Part # 680232

UPC 70559174086

UNSPSC 31160000

Diameter 1/2 in

Length 3/4 in

Material Stainless Steel

Type Cap Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch